Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7.6mm
Mfr # HT368IG
Zoro # G3089908
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Overall Length 1/2 in
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT368IG
- Zoro # G3089908
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 11/16 in |
Inside Dia. | 7.60 mm |
Outside Dia. | 9/16 in |
Length under Head | 1/2" |
Drill Size | 7.60 mm |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | #45 - 0.0820 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/8in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank (28128)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1138A)
- OTC Truck Ball Joint Service Kit (6539)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- Zoro Select Press-Fit Bushings