Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/64 In
Mfr # HT1610DJ
Zoro # G3050680
original price:
$14.89
17% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Bushing Head Type Headed
- Head Thickness 3/32"
- Bushing Type Head Press Fit
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT1610DJ
- Zoro # G3050680
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | 7/64 in |
Head Dia. | 3/8 in |
Overall Length | 5/8 in |
Outside Dia. | 1/4 in |
Size- Decimal | 7/64" (0.1094) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/8" |
Drill Size | 7/64 in |
Size - Decimal | Q - 0.3320 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket (D014616)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6345)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H3212FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- Zoro Select Press-Fit Bushings