Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/64 In
Mfr # H168DJ
Zoro # G1833225
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 7/64" (0.1094)
- Measurement System Fractional Inch
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H168DJ
- Zoro # G1833225
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | 7/64" (0.1094) |
Length under Head | 1/2" |
Inside Dia. | 7/64 in |
Drill Size | 7/64 in |
Head Dia. | 23/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 1-3/32 in - 1.0938 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 8 14 516 (MSH2XLC2)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- Zoro Select Drill Bushings