Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/64 In
Mfr # H165DJ
Zoro # G3079776
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Head Dia. 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H165DJ
- Zoro # G3079776
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Head Dia. | 23/64 in |
Size- Decimal | 7/64" (0.1094) |
Inside Dia. | 7/64 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/16" |
Drill Size | 7/64 in |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 25 oz Curved Handle for Framing Hammer 15121 / BJ24FM (15123)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X15)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- P.C. PETRIFIER Pc Petrifier Hardnr 16Oz (164440)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- Zoro Select Drill Bushings