Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/32 In
Mfr # HT2410GO
Zoro # G3091518
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 3/8 in
- Length under Head 5/8"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT2410GO
- Zoro # G3091518
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/8 in |
Length under Head | 5/8" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Head Dia. | 1/2 in |
Drill Size | 7/32 in |
Overall Length | 5/8 in |
Inside Dia. | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Size - Decimal | #4 - 0.2090 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208658)
- SOG PowerAssist(TM) Multi-Tool, Black (B66N-CP)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H328IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H264FT)
- ZORO SELECT Drill Bushing, H, Drill Size 11/64 In (H2012FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 18 (H204FF)
- Zoro Select Press-Fit Bushings