Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/32 In
Mfr # H3216GO
Zoro # G1831481
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Head Thickness 7/32"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3216GO
- Zoro # G1831481
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7/32 in |
Outside Dia. | 1/2 in |
Drill Size | 7/32 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1" |
Overall Length | 1 in |
Size- Decimal | 7/32" (0.2188) |
Head Dia. | 39/64 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- MILWAUKEE TOOL 6 in. TORX T27 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4247)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 160 mm (48-20-8066)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- Zoro Select Drill Bushings