Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/32 In
Mfr # H265GO
Zoro # G3054427
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Drill Size 7/32 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H265GO
- Zoro # G3054427
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 7/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 7/32" (0.2188) |
Length under Head | 5/16" |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Overall Length | 5/16 in |
Head Dia. | 1/2 in |
Inside Dia. | 7/32 in |
Outside Dia. | 13/32 in |
Size - Decimal | C - 0.2420 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF9)
- VIM PRODUCTS VIM Tools 9-Piece DUAL DRIVE Metric Shallow Chrome Sockets Set (DDM400)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- GENERAL TOOLS Drive Pin Set, 8" L, Steel, 5 pcs. (SPC76)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H204FG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- Zoro Select Press-Fit Bushings