Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/16 In
Mfr # HT4010KQ
Zoro # G3089305
original price:
$8.06
7% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 3/32"
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Fractional Inch
- Head Dia. 3/4 in
- Size- Decimal 7/16" (0.4375)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT4010KQ
- Zoro # G3089305
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 3/4 in |
Size- Decimal | 7/16" (0.4375) |
Outside Dia. | 5/8 in |
Drill Size | 7/16 in |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | 7/16 in |
Length under Head | 5/8" |
Size - Decimal | #47 - 0.0785 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- BOSCH Cord (2610998127)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H3212FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- Zoro Select Drill Bushings