Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/16 In
Mfr # H4816KQ
Zoro # G3065399
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4816KQ
- Zoro # G3065399
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 59/64 in |
Drill Size | 7/16 in |
Length under Head | 1" |
Outside Dia. | 3/4 in |
Inside Dia. | 7/16 in |
Size- Decimal | 7/16" (0.4375) |
Overall Length | 1 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- Zoro Select Drill Bushings