Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 7
Mfr # HT2416GD
Zoro # G3091308
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Material 52100 Thru Hardened
- Size- Decimal #7 (0.2010)
- Head Material High Speed Steel
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT2416GD
- Zoro # G3091308
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size- Decimal | #7 (0.2010) |
Overall Length | 1 in |
Head Dia. | 1/2 in |
Length under Head | 1" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #7 |
Outside Dia. | 3/8 in |
Inside Dia. | #7 |
Size - Decimal | #4 - 0.2090 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7418H)
- FOWLER 0-1"/25mm Xtra-Value Digital Thickness Gage (545548300)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48926)
- CRESCENT 3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated (CSAS7N)
- ZORO SELECT Drill Bushing, H, Drill Size # 7 (HT246GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P485LA)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- Zoro Select Drill Bushings