Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 7
Mfr # H3228GD
Zoro # G9745251
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Finish High Speed Steel
- Head Thickness 7/32"
- Heat Treatment Through Hardened
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3228GD
- Zoro # G9745251
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1-3/4" |
Inside Dia. | #7 |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #7 |
Head Dia. | 39/64 in |
Size- Decimal | #7 (0.2010) |
Overall Length | 1 3/4 in |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" Combination Wrench (7023-1030)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- VIKING NORSEMAN DRILL 135-Degree Cobalt Split Point Jobber Length Drill Bit Set (13-Piece) (68320)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (HT286GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (P324GK)
- ZORO SELECT Drill Bushing, H, Drill Size 5mm (HT246GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H568LR)
- Zoro Select Press-Fit Bushings