Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 7
Mfr # H264GD
Zoro # G3065645
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Type Head Press Fit
- Hardness Rc 62-64
- Drill Size #7
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H264GD
- Zoro # G3065645
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #7 |
Length under Head | 1/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #7 |
Outside Dia. | 13/32 in |
Size- Decimal | #7 (0.2010) |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Overall Length | 1/4 in |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13/32" Black Oxide Jobber Length Drill Bit (24726)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF3)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- Zoro Select Press-Fit Bushings