Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 6mm
Mfr # HT286GY
Zoro # G3052345
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. 7/16 in
- Material 52100 Thru Hardened
- Decimal Equivalent 0.2362
- Head Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT286GY
- Zoro # G3052345
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/16 in |
Length under Head | 3/8" |
Head Dia. | 9/16 in |
Drill Size | 6.00 mm |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/8 in |
Inside Dia. | 6.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | H - 0.2660 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- DEWALT 12" Right Angle Flex Shaft (DWARAFS)
- BON TOOL Groover, Bullet, SS, 6" X 4 1/2" Bit 1" X 1/2" Comfort Grip Handle (88-314)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H4016JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- Zoro Select Press-Fit Bushings