Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 6mm
Mfr # H264GY
Zoro # G3065520
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Inside Dia. 6.00 mm
- Head Thickness 5/32"
- Decimal Equivalent 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H264GY
- Zoro # G3065520
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 6.00 mm |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | 6.00mm (0.2362) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 1/2 in |
Length under Head | 1/4" |
Outside Dia. | 13/32 in |
Drill Size | 6.00 mm |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 3/8-18NPT (405277)
- STARRETT Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- DEWALT 1-Piece 4" x 12" SDS Max Core Bit (DW5924)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, H, Drill Size 8mm (H404IN)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (H5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.1mm (H4816KB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- Zoro Select Drill Bushings