Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 69
Mfr # H108AM
Zoro # G6242686
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
- Head Dia. 1/4 in
- Drill Bushing Wall Type Standard Wall
- Size- Decimal #69 (0.0292)
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H108AM
- Zoro # G6242686
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Head Dia. | 1/4 in |
Size- Decimal | #69 (0.0292) |
Outside Dia. | 5/32 in |
Length under Head | 1/2" |
Drill Size | #69 |
Inside Dia. | #69 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1/2 in |
Size - Decimal | #69 - 0.0292 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #69
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-3/4" (83420)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5026)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- ASIMETO 6 pc. Set 5/16 -6" Asimeto Telescoping Gauge Set (7487869)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (H138CQ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.2mm (P2012DW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- Zoro Select Drill Bushings