Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 69
Mfr # H1012AM
Zoro # G6242801
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1012AM
- Zoro # G6242801
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Length under Head | 3/4" |
Outside Dia. | 5/32 in |
Size- Decimal | #69 (0.0292) |
Drill Size | #69 |
Head Dia. | 5/16 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | #69 |
Size - Decimal | 37/64 in - 0.5781 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- AUTO USA 2.88 in. Magnifying Glass (AU195946)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- Zoro Select Drill Bushings