Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 6.6mm
Mfr # H3212HK
Zoro # G3053499
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6.60 mm
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Drill Size 6.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3212HK
- Zoro # G3053499
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 6.60 mm |
Drill Size | 6.60 mm |
Outside Dia. | 1/2 in |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Head Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Extension Asw18 (64203005010)
- MASTER APPLIANCE Heat Blower Element (30312)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.25mm (P168DX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- Zoro Select Press-Fit Bushings