Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 6.4mm
Mfr # H3228HH
Zoro # G9745145
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Inside Dia. 6.40 mm
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3228HH
- Zoro # G9745145
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 6.40 mm |
Overall Length | 1 3/4 in |
Drill Size | 6.40 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Length under Head | 1-3/4" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter (SIA14102)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52112)
- DIABLO SDS-Plus Concrete Anchor Drive Sleeves P (DMAPL2960)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- Zoro Select Press-Fit Bushings