Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 6
Mfr # H3212GF
Zoro # G3053681
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Heat Treatment Through Hardened
- Outside Dia. 1/2 in
- Rockwell Hardness RC 62-64
- Head Dia. 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3212GF
- Zoro # G3053681
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Head Dia. | 39/64 in |
Inside Dia. | #6 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 3/4" |
Drill Size | #6 |
Size- Decimal | #6 (0.2040) |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463W)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- RIDGID Pkg Of 4 Clips, Pk4 (68942)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- Zoro Select Drill Bushings