Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5mm
Mfr # H328GA
Zoro # G3097145
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H328GA
- Zoro # G3097145
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/2 in |
Size- Decimal | 5.00mm (0.1969) |
Drill Size | 5.00 mm |
Head Dia. | 39/64 in |
Outside Dia. | 1/2 in |
Length under Head | 1/2" |
Inside Dia. | 5.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #16 - 0.1770 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Flexible spatula with bi-material handle 5" (123035)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (4LXK3)
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- Zoro Select Press-Fit Bushings