Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5mm
Mfr # H325GA
Zoro # G3097958
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5.00 mm
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Drill Size 5.00 mm
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H325GA
- Zoro # G3097958
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 5.00 mm |
Drill Size | 5.00 mm |
Outside Dia. | 1/2 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 5.00mm (0.1969) |
Length under Head | 5/16" |
Head Dia. | 39/64 in |
Size - Decimal | #14 - 0.1820 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (8817)
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4820LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- Zoro Select Drill Bushings