Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5mm
Mfr # H324GA
Zoro # G3098317
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1969
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
- Length under Head 1/4"
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H324GA
- Zoro # G3098317
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/4" |
Size- Decimal | 5.00mm (0.1969) |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/4 in |
Drill Size | 5.00 mm |
Inside Dia. | 5.00 mm |
Head Dia. | 39/64 in |
Size - Decimal | #13 - 0.1850 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/16 Taper Pipe Taps Npt (02C010)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528PF)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 22 (H204EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H568LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.1mm (PT2416GC)
- Zoro Select Press-Fit Bushings