Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5mm
Mfr # H264GA
Zoro # G3065660
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Head Thickness 5/32"
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H264GA
- Zoro # G3065660
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Drill Size | 5.00 mm |
Inside Dia. | 5.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/32 in |
Length under Head | 1/4" |
Head Dia. | 1/2 in |
Size- Decimal | 5.00mm (0.1969) |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40848)
- GEARWRENCH 3/4" Drive Impact Extension 10" (84886)
- MILWAUKEE TOOL 3" x 1/4" Universal QUIK-LOK Extension (48-28-1000)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- Zoro Select Drill Bushings