Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5.8mm
Mfr # H266GU
Zoro # G1831551
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 5/32"
- Drill Size 5.80 mm
- Overall Length 3/8 in
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H266GU
- Zoro # G1831551
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 5.80 mm |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5.80 mm |
Head Dia. | 1/2 in |
Length under Head | 3/8" |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/32 in |
Size - Decimal | C - 0.2420 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- Zoro Select Press-Fit Bushings