Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # H6434MH
Zoro # G6248243
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 2 1/8"
- Inside Dia. 5/8 in
- Decimal Equivalent 0.6250
- Bushing Head Type Headed
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6434MH
- Zoro # G6248243
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 2 1/8" |
Overall Length | 2 1/8 in |
Inside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 5/8" (0.6250) |
Head Dia. | 1 3/16 in |
Outside Dia. | 1 in |
Drill Size | 5/8 in |
Size - Decimal | 63/64 in - 0.9844 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- Zoro Select Drill Bushings