Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # H6428MH
Zoro # G9735914
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Dia. 1 3/16 in
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Head Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6428MH
- Zoro # G9735914
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 3/16 in |
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Drill Size | 5/8 in |
Length under Head | 1-3/4" |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 63/64 in - 0.9844 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7316HT)
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- Zoro Select Drill Bushings