Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # H6416MH
Zoro # G3580123
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Bushing Type Head Press Fit
- Head Dia. 1 3/16 in
- Head Thickness 3/16"
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6416MH
- Zoro # G3580123
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 3/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 1 in |
Size- Decimal | 5/8" (0.6250) |
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Length under Head | 1" |
Drill Size | 5/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 5/8" - 0.6250 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Curved Chisel Hammer, W/Hickory Handle (153GB)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- KOHLER Bushing, Centering (73136)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- Zoro Select Press-Fit Bushings