Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # H568MH
Zoro # G3580017
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Size 5/8 in
- Hardness Rc 62-64
- Head Dia. 1 1/16 in
- Size- Decimal 5/8" (0.6250)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H568MH
- Zoro # G3580017
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 5/8 in |
Head Dia. | 1 1/16 in |
Size- Decimal | 5/8" (0.6250) |
Outside Dia. | 7/8 in |
Inside Dia. | 5/8 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Length under Head | 1/2" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 5/8" - 0.6250 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA RECIPRO SAW BLD 6 #72 5PK (MP792615-4)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Tap Set (DWT60734)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7167)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- Zoro Select Drill Bushings