Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # H5628MH
Zoro # G9736133
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7/8 in
- Head Dia. 1 1/16 in
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H5628MH
- Zoro # G9736133
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/8 in |
Head Dia. | 1 1/16 in |
Drill Size | 5/8 in |
Inside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1-3/4" |
Size- Decimal | 5/8" (0.6250) |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 5/8" - 0.6250 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- MILWAUKEE TOOL 7/16 in. Shank Threaded Arbor with Clean Wood Pilot Drill Bit for BIG HAWG with Carbide Teeth Hole Saws (49-56-9306)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072D)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H568MH)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- Zoro Select Press-Fit Bushings