Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 58
Mfr # H136BA
Zoro # G6243142
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Finish High Speed Steel
- Overall Length 3/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H136BA
- Zoro # G6243142
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #58 |
Inside Dia. | #58 |
Head Dia. | 19/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #58 (0.0420) |
Outside Dia. | 13/64 in |
Length under Head | 3/8" |
Size - Decimal | #1 - 0.2280 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Deep Socket, black oxide (J7319MHT)
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- WRIGHT 1/2 in Drive SAE, 18 pcs (423-MC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10mm (HT4010JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2022FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/16 In (H6412MR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 57/64 In (HT8016NZ)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H485LP)
- Zoro Select Drill Bushings