Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 58
Mfr # H108BA
Zoro # G6242783
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Decimal Equivalent 0.0420
- Size- Decimal #58 (0.0420)
- Overall Length 1/2 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H108BA
- Zoro # G6242783
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #58 (0.0420) |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Head Dia. | 1/4 in |
Inside Dia. | #58 |
Drill Size | #58 |
Outside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size - Decimal | #58 - 0.0420 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.00mm (47295)
- DEWALT 5/16" - 18 NC Tap & Letter F Drill Bit (DWA1412)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF14125)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 31/64 (C23372)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (PT5620MH)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 21/32 In (H5616MM)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- Zoro Select Press-Fit Bushings