Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 58
Mfr # H105BA
Zoro # G6242537
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Decimal Equivalent 0.0420
- Length under Head 5/16"
- Drill Bushing Wall Type Standard Wall
- Size- Decimal #58 (0.0420)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H105BA
- Zoro # G6242537
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/16" |
Size- Decimal | #58 (0.0420) |
Overall Length | 5/16 in |
Inside Dia. | #58 |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Head Dia. | 5/16 in |
Drill Size | #58 |
Outside Dia. | 5/32 in |
Size - Decimal | 4.00mm - 0.1575 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014-TT)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (H138CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H6428LR)
- Zoro Select Drill Bushings