Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 57/64 In
Mfr # HT8016NZ
Zoro # G9741663
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Head Thickness 1/4"
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT8016NZ
- Zoro # G9741663
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1" |
Outside Dia. | 1 1/4 in |
Drill Size | 57/64 in |
Head Dia. | 1 1/2 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Size- Decimal | 57/64" (0.8906) |
Inside Dia. | 57/64 in |
Overall Length | 1 in |
Size - Decimal | #9 - 0.1960 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 3/4 in L (53YV82)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 32-1/4 in D x 60-3/4 in H (1-695990)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- ZORO SELECT Drill Bushing, H, Drill Size Q (H404IW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- Zoro Select Drill Bushings