Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/64 In
Mfr # H136CF
Zoro # G3098700
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0781
- Head Dia. 19/64 in
- Material 52100 Thru Hardened
- Bushing Type Head Press Fit
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H136CF
- Zoro # G3098700
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Head Dia. | 19/64 in |
Drill Size | 5/64 in |
Inside Dia. | 5/64 in |
Length under Head | 3/8" |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 13/64 in |
Size- Decimal | 5/64" (0.0781) |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size - Decimal | #10 - 0.1935 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- KRAFT TOOL Bullnose Inside Corner Tool w/Wood Ha (DW450)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- Zoro Select Drill Bushings