Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 53/64 In
Mfr # HT7216NP
Zoro # G9741995
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Head Type Headed
- Material 52100 Thru Hardened
- Concentricity Tolerance .0005" T.I.R. max
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT7216NP
- Zoro # G9741995
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 53/64" (0.8281) |
Inside Dia. | 53/64 in |
Drill Size | 53/64 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 in |
Head Dia. | 1 5/16 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1" |
Size - Decimal | #8 - 0.1990 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 25 Pack (48-00-8184)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- Zoro Select Press-Fit Bushings