Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 53/64 In
Mfr # H8812NP
Zoro # G9744463
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Bushing Type Head Press Fit
- Head Dia. 1 35/64 in
- Material 52100 Thru Hardened
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H8812NP
- Zoro # G9744463
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 35/64 in |
Drill Size | 53/64 in |
Length under Head | 3/4" |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 53/64 in |
Overall Length | 3/4 in |
Size- Decimal | 53/64" (0.8281) |
Size - Decimal | #33 - 0.1130 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-3/8x1/64 (49912)
- J.W. WINCO JW Winco GN6336.12-50-M10-55-21 Hand Knob (6336.12-50-M10-55-21)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 36 (P168DH)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4820LK)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- Zoro Select Drill Bushings