Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/32 In
Mfr # H208EU
Zoro # G9074107
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Finish High Speed Steel
- Head Thickness 1/8"
- Material - Machining High Speed Steel
- Length under Head 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H208EU
- Zoro # G9074107
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/16 in |
Size- Decimal | 5/32" (0.1562) |
Head Dia. | 27/64 in |
Drill Size | 5/32 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | 5/32 in |
Overall Length | 1/2 in |
Size - Decimal | 5/32" - 0.1562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- Zoro Select Drill Bushings