Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 52
Mfr # H1316BT
Zoro # G6243431
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Decimal Equivalent 0.0635
- Drill Bushing Wall Type Standard Wall
- Length under Head 1"
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H1316BT
- Zoro # G6243431
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1" |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | #52 |
Outside Dia. | 13/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Head Dia. | 19/64 in |
Size- Decimal | #52 (0.0635) |
Overall Length | 1 in |
Drill Size | #52 |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- DRILL AMERICA 1-3/8"x1" HSS Annular Cutter (DWC5-530-151)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 17 (H208FH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 43/64 In (P6448MP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3222IN)
- ZORO SELECT Drill Bushing, H, Drill Size 8.5mm (H404IX)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- Zoro Select Drill Bushings