Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # HT368IM
Zoro # G3089880
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Thickness 3/32"
- Outside Dia. 9/16 in
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT368IM
- Zoro # G3089880
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 5/16" (0.3125) |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Length under Head | 1/2" |
Head Dia. | 11/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Size - Decimal | #45 - 0.0820 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-11' 1)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052R)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- Zoro Select Press-Fit Bushings