Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # HT3612IM
Zoro # G0474279
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Size- Decimal 5/16" (0.3125)
- Head Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT3612IM
- Zoro # G0474279
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Outside Dia. | 9/16 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Head Dia. | 11/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | L - 0.2900 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 14mm Hex 76mm 3/4 Sq. Drive (16106.16-14)
- MAYHEW â„¢ 5/16 in. x 4.50 in. Prick Center Punch (23001)
- KO-KEN Bit TORX T20 150mm 1/4 Hex Drive (121T.150-T20)
- HHIP Small 4-In-1 K1-4 Drill Chuck Key (3070-0048)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (PT5620LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- Zoro Select Press-Fit Bushings