Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H4822IM
Zoro # G3065329
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Drill Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4822IM
- Zoro # G3065329
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 5/16 in |
Head Dia. | 59/64 in |
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 5/16" (0.3125) |
Overall Length | 1 3/8 in |
Outside Dia. | 3/4 in |
Length under Head | 1-3/8" |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Flexible 28 Extended Length Spring Action Claw (W83198)
- CHICAGO PNEUMATIC 3/8" 70 ft.-lb. Air Ratchet Wrench (CP7829)
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- Zoro Select Drill Bushings