Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H328IM
Zoro # G3579222
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Head Type Headed
- Bushing Type Head Press Fit
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H328IM
- Zoro # G3579222
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Head Dia. | 39/64 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 1/2 in |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1/2" |
Drill Size | 5/16 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Hex Impact Adapter 3/8" x 1/4" (W9039)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- MILWAUKEE TOOL Steel QUIK-LOK Clamp Kit (14-46-1011)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- Zoro Select Press-Fit Bushings