Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H326IM
Zoro # G3579195
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Measurement System Fractional Inch
- Material 52100 Thru Hardened
- Inside Dia. 5/16 in
- Head Dia. 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H326IM
- Zoro # G3579195
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 5/16 in |
Head Dia. | 39/64 in |
Length under Head | 3/8" |
Outside Dia. | 1/2 in |
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 5/16" (0.3125) |
Overall Length | 3/8 in |
Size - Decimal | #16 - 0.1770 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE/Metric (5153DD)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- Zoro Select Press-Fit Bushings