Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H325IM
Zoro # G3097705
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Size- Decimal 5/16" (0.3125)
- Measurement System Fractional Inch
- Head Dia. 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H325IM
- Zoro # G3097705
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Overall Length | 5/16 in |
Head Dia. | 39/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 1/2 in |
Length under Head | 5/16" |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #15 - 0.1800 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13251)
- GROZ Handle Sledge Hammers, 12 lb., 36" (34519)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- Zoro Select Press-Fit Bushings