Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H3212IM
Zoro # G3579256
original price:
$11.59
16% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Head Dia. 39/64 in
- Drill Bushing Wall Type Standard Wall
- Head Thickness 7/32"
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3212IM
- Zoro # G3579256
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 39/64 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Drill Size | 5/16 in |
Outside Dia. | 1/2 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87944CLB154775)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- SUPERCUT 133-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (533347)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- Zoro Select Drill Bushings