Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 51
Mfr # H138BW
Zoro # G3098560
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Thickness 3/32"
- Head Dia. 19/64 in
- Head Material High Speed Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H138BW
- Zoro # G3098560
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 19/64 in |
Overall Length | 1/2 in |
Inside Dia. | #51 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | #51 |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/64 in |
Length under Head | 1/2" |
Size- Decimal | #51 (0.0670) |
Size - Decimal | #10 - 0.1935 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 4 pt Standard Depth, Black Oxide (J07511SS)
- ROTOZIP Circle Cutting Attachment, 4" to 12" dia. (CRCT4)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2471)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/64 In (HT365IF)
- ZORO SELECT Drill Bushing, H, Drill Size 17/32 In (H485LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 31 (P166DT)
- Zoro Select Press-Fit Bushings