Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 50
Mfr # H135BY
Zoro # G3098886
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
- Drill Size #50
- Decimal Equivalent 0.0700
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H135BY
- Zoro # G3098886
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #50 |
Overall Length | 5/16 in |
Size- Decimal | #50 (0.0700) |
Inside Dia. | #50 |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Head Dia. | 19/64 in |
Outside Dia. | 13/64 in |
Length under Head | 5/16" |
Size - Decimal | #1 - 0.2280 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ONYX FLEX HEAD REV HD CUT OFF TOOL (AO408)
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237245)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- K-TOOL INTERNATIONAL 1/4" Drive, T30 Torx(R) Socket (KTI-21830)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- Zoro Select Press-Fit Bushings