Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 4.9mm
Mfr # H268FW
Zoro # G3054031
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1/2"
- Hardness Rc 62-64
- Bushing Head Type Headed
- Drill Size 4.90 mm
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H268FW
- Zoro # G3054031
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Drill Size | 4.90 mm |
Outside Dia. | 13/32 in |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 4.90 mm |
Overall Length | 1/2 in |
Size - Decimal | C - 0.2420 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD Oil Filtr Wrench Plier (3508)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- WESTWARD Precision Torx Screwdriver T10 Round (401L61)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9.6mm (H4012JS)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2810HX)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- Zoro Select Press-Fit Bushings