Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 49/64 In
Mfr # HT7212NE
Zoro # G9742083
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Head Dia. 1 5/16 in
- Outside Dia. 1 1/8 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT7212NE
- Zoro # G9742083
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 5/16 in |
Outside Dia. | 1 1/8 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Overall Length | 3/4 in |
Inside Dia. | 49/64 in |
Size- Decimal | 49/64" (0.7656) |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 49/64 in |
Size - Decimal | #78 - 0.0160 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- URREA 3/4" Drive 12-Point Short Impact Socket 1" (7516T)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (PT366IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- Zoro Select Press-Fit Bushings