Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 49/64 In
Mfr # H8816NE
Zoro # G9744201
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7656
- Drill Size 49/64 in
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H8816NE
- Zoro # G9744201
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 49/64 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Length under Head | 1" |
Outside Dia. | 1 3/8 in |
Inside Dia. | 49/64 in |
Size- Decimal | 49/64" (0.7656) |
Head Dia. | 1 35/64 in |
Size - Decimal | #34 - 0.1110 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- LENOX COMPACT HACKSAW 12"" LNX (20975975)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P488JW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- Zoro Select Drill Bushings